- Coupler
- 3/4" Body Size
- 3/4" Female NPTFl
- Steel
features
- Flush face design minimizes air inclusion during connection and fluid loss during disconnection
- Heavy-duty grooved sleeves provide bulkhead mounting options and reduce instances of brinneling
- Designed to exceed 1,000,000 cycles during impulse pressure conditions
| Connection Size | 3/4 |
| Series | ST Series |
| Operating Pressure [Max] | 7,500.0 psi |
| Connection Type | Female NPTF |
| Component | Coupler |
| Body Size | 3/4 in |
| Body Material | Steel |
| Weight | 2.17 LB |
-
Prop 65


