Dixon Valve & Coupling
6STOF6
DQC ST-Series Heavy Duty Female 3/4 in Flushface Coupler
Item #103080399
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- Steel Material
| Thread | Female ORB |
| Interchange | Snap-Tite 71 Interchange |
| Series | DQC ST-Series |
| Thread Size | 1 1/16-12 |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Length | 3.03 in, 77 mm |
| O.D. [Max] | 2.35 in, 59.7 mm |
| Operating Pressure [Max] | 7500 PSI, 500 bar |
| Hex Size | 1 3/4 in |
| Burst Pressure | 20200 PSI, 1400 bar |
| Size | 3/4 in |
| Connection | Female Pipe Thread |
| Weight | 2.14 LB |
-
Prop 65

