- Female Pipe Thread Connection
- 3/4 in Size
- Brass
features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 5300 PSI, 350 bar |
| Coupling Configuration | Valved |
| Connection | Female Pipe Thread |
| Size | 3/4 in |
| O.D. [Max] | 1.67 in, 42.4 mm |
| Material | Brass |
| Thread Size | 3/4-14 |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Hex Size | 1 1/2 in |
| Series | DQC V-Series |
| Length | 2.47 in, 62.7 mm |
| Weight | 0.93 LB |
-
Prop 65


