- 3/4 in Body Size
- 3/4-14 Thread Size
- Female NPTF Thread
- 1.67 in Max. OD
- 3500 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in MIL-C-51234
| Thread | Female NPTF |
| Hex Size | 1 1/2 in |
| Thread Size | 3/4-14 |
| Series | DQC V-Series |
| Length | 2.47 in, 62.7 mm |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Burst Pressure | 9100 psi, 600 bar |
| Material | Steel |
| O.D. [Max] | 1.67 in |
| Body Size | 3/4 in |
| Component | Coupler |
| Weight | 5.3 LB |
-
Prop 65


