Dixon Valve & Coupling
6VM6-E
DQC V-Series Steel 3/4 in Size Unvalved Male Coupler
Item #103092331
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 1.67 in, 42.42 mm |
| Coupling Configuration | Unvalved |
| Size | 3/4 in |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Length | 2.29 in, 58.2 mm |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 19300 PSI, 1300 bar |
| Thread | Male NPTF |
| Material | Steel |
| Connection | Male Pipe Thread |
| Operating Pressure [Max] | 9000 PSI, 620 bar |
| Thread Size | 3/4-14 |
| Hex Size | 1 3/16 in |
| Weight | 0.62 LB |
-
Prop 65

