Dixon Valve & Coupling
6VM6-SS-E
DQC V-Series 316 Stainless Steel 3/4 in Size Unvalved Male Coupler
Item #103115255
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Length | 2.29 in, 58.2 mm |
| Hex Size | 1 3/16 in |
| O.D. [Max] | 1.67 in, 42.42 mm |
| Thread | Male NPTF |
| Connection | Male Pipe Thread |
| Series | DQC V-Series |
| Operating Pressure [Max] | 7000 PSI, 480 bar |
| Size | 3/4 in |
| Thread Size | 3/4-14 |
| Burst Pressure | 22600 PSI, 1500 bar |
| Coupling Configuration | Unvalved |
| Material | 316 Stainless Steel |
| Weight | 0.63 LB |
-
Prop 65

