Dixon Valve & Coupling
6VM6-SS
DQC V-Series 316 Stainless Steel 3/4 in Size Valved Male Coupler
Item #103094652
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- 316 Stainless Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 1.67 in, 42.4 mm |
| Material | 316 Stainless Steel |
| Burst Pressure | 7500 PSI, 500 bar |
| Hex Size | 1 1/2 in |
| Thread Size | 3/4-14 |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Male NPTF |
| Size | 3/4 in |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Temperature Range [Min] | -40 °F |
| Series | DQC V-Series |
| Coupling Configuration | Valved |
| Length | 3.07 in, 78 mm |
| Connection | Male Pipe Thread |
| Weight | 0.91 LB |
-
Prop 65

