Dixon Valve & Coupling
6VM6
DQC V-Series Steel 3/4 in Size Valved Male Coupler
Item #101940218
-
Prop 65
- Male Pipe Thread Connection
- 3/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Thread | Male NPTF |
| Burst Pressure | 9100 PSI, 600 bar |
| Size | 3/4 in |
| O.D. [Max] | 1.67 in, 42.4 mm |
| Length | 3.07 in, 78 mm |
| Material | Steel |
| Coupling Configuration | Valved |
| Thread Size | 3/4-14 |
| Hex Size | 1 1/2 in |
| Interchange | Snap-Tite H/IH Interchange |
| Weight | 0.92 LB |
-
Prop 65

