Dixon Valve & Coupling
6VOF6
DQC V-Series Steel 3/4 in Size Valved Female Coupler
Item #103083619
-
Prop 65
- Female Pipe Thread Connection
- 3/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Burst Pressure | 9100 PSI, 600 bar |
| Coupling Configuration | Valved |
| O.D. [Max] | 1.67 in, 42.4 mm |
| Hex Size | 1 1/2 in |
| Length | 2.96 in, 75.2 mm |
| Material | Steel |
| Thread Size | 1 1/16-12 |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Size | 3/4 in |
| Thread | Female ORB |
| Connection | Female Pipe Thread |
| Series | DQC V-Series |
| Interchange | Snap-Tite H/IH Interchange |
| Temperature Range [Min] | -40 °F |
| Weight | 0.99 LB |
-
Prop 65

