Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
Series
DQC W-Series
O.D. [Max]
1.92 in, 48.8 mm
Material
Brass
Component
Coupler
Connection
Female Pipe Thread
Length
2.73 in, 69.3 mm
Burst Pressure
13,000 PSI, 897 Bar
Operating Pressure [Max]
3000 PSI, 207 bar
Body Size
3/4 in
Body Material
Brass
Thread
Female NPTF
Hex Size
1 5/32 in
Size
3/4 in
Thread Size
1/2-14
Interchange
Aeroquip 5100 Interchange
Temperature Range [Min]
-40 °F
Weight
1.08 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back