Dixon Valve & Coupling
6WF4-B
DQC W-Series 1/2-14 Brass Wingstyle Female Threaded Coupler
Item #101937471
-
Prop 65
- Brass Material
- 1/2-14 Thread Size
- 2.73 in Length
applications
- Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
- Full Hex Ease of Installation
- Compact Body Profile Reduction of Side-Load Stress
- Hybrid Valve Guide Improved Flow amp Pressure Performance
- Anti-Extrusion Seal-Pack Superior Longevity
- Bonded Flange Valve Improved Pressurized Connection Service
| Operating Pressure [Max] | 3000 PSI, 207 bar |
| Length | 2.73 in, 69.3 mm |
| Connection Size | 1/2 |
| Thread Size | 1/2-14 |
| Connection | Female Pipe Thread |
| Series | DQC W-Series |
| Interchange | Aeroquip 5100 Interchange |
| Body Material | Brass |
| Component | Coupler |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Body Size | 3/4 in |
| O.D. [Max] | 4.09 in, 103.9 mm |
| Size | 3/4 in |
| Connection Type | Female NPTF |
| Hex Size | 1 5/32 in |
| Material | Brass |
| Burst Pressure | 13,000 PSI, 897 Bar |
| Weight | 1.35 LB |
-
Prop 65

