- 3/4" Body Size Coupler w/ 3/4" Female NPTF
- Steel
features
- Threaded wing or hex sleeves enable easy connection and disconnection while under pressure
- O-ring connected marker is highly visible during connection and helps to keep contaminants out of the threads while connected
- High flow tubular valve designed to reduce pressure drop and turbulence while improving flow performance
- Flanged, bonded seal prolongs coupling life while being integral in the reduction of spillage and air inclusion
| Body Size | 3/4 in |
| Body Material | Brass |
| Connection Type | Female NPTF |
| Component | Coupler |
| Connection Size | 3/4 |
| Operating Pressure [Max] | 3000 psi |
| Series | W Series |
| Weight | 1.0 LB |
-
Prop 65


