Dixon Valve & Coupling
6WSDP-A
DQC WS-Series Snap-Tite 75 Interchange Dust Plug
Item #103945401
-
Prop 65
- Dust Plug
- 3/4" Body Size
- Aluminum
| Interchange | Snap-Tite 75 Interchange |
| Material | Aluminum |
| Size | 3/4 in |
| Component | Dust Plug |
| Body Size | 3/4 in |
| Series | DQC WS-Series |
| Weight | 0.32 LB |
-
Prop 65

