Dixon Valve & Coupling
6WSF6
Heavy-Duty DQC WS-Series 3/4 in Size Steel Threaded Coupler
Item #102181897
-
Prop 65
- 3/4-14 Thread Size
- 3/4 in Size
- Steel Material
applications
- Used extensively in oil field and off shore oil rig applications
features
- The WS series interchanges with Snap-Tite 7500 series
- Extensively used in oil field and off shore oil rig applications
| Coupling Configuration | High Pressure |
| Thread | Female NPTF |
| Length | 2.76 in, 70.1 mm |
| Body Size | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Operating Pressure | 5000 psi |
| Burst Pressure | 32800 PSI, 2200 bar |
| Thread - TPI or Pitch | 3/4 in - 14 NPTF |
| Size | 3/4 in |
| Body Material | Steel |
| Material | Steel |
| O.D. [Max] | 3.23 in, 82.0mm |
| Series | DQC WS-Series |
| Thread Size | 3/4-14 |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite 75 Interchange |
| Type | Coupler |
| Weight | 1.77 LB |
-
Prop 65

