Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
Positive seal no leaks after tubing is inserted seal is made
Secure tube retention pulling on tubing only serves to tighten the connection
End Types
Tubing & NPT
Pipe Thread
NPT / NPTF
Temperature Range [Min]
-10 °F
End Type
Tube x Male
Connection Type
Tube to Male NPTF
Fitting Description
Male Run Swivel Tee
Temperature Range [Max]
200 °F
Male Thread
1/8 in (NPTF)
Style
Push-In Male Swivel Run Tee
No. of Ends
3
Fitting Angle
90°
Fitting Type
Male Run Swivel Tee
Shape
Tee
Tube O.D.
1/4 in
Material
Forged Brass
Male Thread Size
1/8 in
Thread Type
NPTF
Weight
0.09 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back