- 5/32 in Tube Size
- Forged Brass Material
- Tube x Male End Type
features
- Positive seal no leaks after tubing is inserted seal is made
- Secure tube retention pulling on tubing only serves to tighten the connection
- Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
| Fitting Angle | 90° |
| Temperature Range [Max] | 200 °F |
| Shape | Tee |
| Male Thread Size | 1/8 in |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -10 °F |
| Connection Type | Tube to Male NPTF |
| Material | Forged Brass |
| Fitting Description | Male Branch Tee |
| Tube O.D. | 5/32 in |
| End Type | Tube x Male |
| Fitting Type | Male Branch Tee |
| Style | Push-In Male Branch Tee |
| No. of Ends | 3 |
| Male Thread | 1/8 in (NPTF) |
| Thread Type | NPTF |
| End Types | Tubing & NPT |
| Weight | 0.041 LB |
-
Prop 65


