- 3/16 in Tube Size
- Brass Material
- Tube x Male End Type
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Operating Pressure [Max] | 150 PSI |
| Thread | Straight, Pipe |
| Material | Brass |
| Tube Size | 3/16 in |
| Temperature Range [Min] | -40 °F |
| Shape | Tee |
| Thread Size | 7/16-24, 1/8 in |
| End Type | Tube x Male |
| Weight | 0.113 LB |
-
Prop 65


