Secure tube retention pulling on tubing only serves to tighten the connection
Positive seal no leaks after tubing is inserted seal is made
Full flow design provides up to 60 more flow than conventional fittings with internal tube supports Pre-applied PTFE based pipe sealant on all male pipe threads saves customer additional labor.
No. of Ends
3
Temperature Range [Max]
200 °F
Style
Push-In Male Swivel Branch Tee
Fitting Description
Male Swivel Branch Tee
End Type
Tube x Male
Connection Type
Tube to Male NPTF
Fitting Type
Male Swivel Branch Tee
Male Thread Size
1/4 in
Pipe Thread
NPT / NPTF
Shape
Tee
Thread Type
NPTF
Material
Forged Brass
End Types
Tubing & NPT
Tube O.D.
1/4 in
Temperature Range [Min]
-10 °F
Fitting Angle
90°
Male Thread
1/4 in (NPTF)
Weight
0.103 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back