- Adapter x Female NPT
- 3/4" Size
- Stainless Steel Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Material | 316 Stainless Steel |
| Fitting Description | Straight |
| Size Designation | 3/4 in |
| Size | 3/4 in |
| Operating Pressure [Max] | 250 PSI |
| Type | Andrews, Boss-Lock |
| End Type | Female Pipe |
| Weight | 0.253 LB |
-
Prop 65


