Dixon Valve & Coupling
75-G-EPR
Ethylene Propylene Cam & Groove Coupling Gasket
Item #101815709
-
Prop 65
- 3/4" Size
- Ethylene Propylene Material
- Black Color
- 1 White Stripe Color Code
features
- Black gasket with a white color-coded stripe on outer diameter of gasket
| Size | 3/4 in, 20 mm |
| Color | Black |
| Type | Cam and Groove Gasket |
| Material | Ethylene Propylene |
| Size Designation | 3/4 in |
| Weight | 0.05 LB |
-
Prop 65

