Dixon Valve & Coupling
75-G-VI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101632865
-
Prop 65
- Cam and Groove Gasket
- Size 3/4"
- Viton®-A
- Black
features
- Green gasket
| Material | FKM-A |
| Color | Green |
| Size Designation | 3/4 in |
| Type | Cam and Groove Gasket |
| Size | 3/4 in, 20 mm |
| Weight | 0.013 LB |
-
Prop 65

