applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Operating Pressure [Max] | 250 PSI |
| Material | Brass |
| Size | 3/4 x 1/2 in |
| End Type | Female Pipe |
| Weight | 0.42 LB |
-
Prop 65


