- Plated Iron Material
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Hose O.D. Range | 6 1/2 to 7 9/16 |
| Bolt/Screw Type | Hex Head |
| Saddles | w/Saddles |
| Torque | 60 ft lb |
| Material | Plated Iron |
| Type | Double Bolt |
| Locking Type | Nut & Bolt |
| Weight | 3.86 LB |
-
Prop 65


