- Tube x Male End Type
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Operating Pressure [Max] | 150 PSI |
| Thread Size | 13/16-18, 3/8 in |
| End Type | Tube x Male |
| Thread | Straight, Pipe |
| Shape | Elbow |
| Temperature Range [Min] | -40 °F |
| Tube Size | 5/8 in |
| Material | Brass |
| Weight | 0.19 LB |
-
Prop 65


