Skip to content Skip to navigation menu
Air Brake 45° Brass Elbow

79NAB64VS

Air Brake 45° Brass Elbow
Item #102001928
  • Tube x Male End Type
Air Brake 45° Brass Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Tube x Male End Type

applications

  • Designed for use in air brake systems or cab controls

features

  • Positive grip
Thread Straight, Pipe
End Type Tube x Male
Temperature Range [Min] -40 °F
Material Brass
Operating Pressure [Max] 150 PSI
Thread Size 17/32-24, 1/4 in
Shape Elbow
Tube Size 3/8 in
Weight 0.1 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison