- Single Bolt Clamp
- 1 28/64 to 1 36/64 Hose O.D. Range
- Plated Iron
| Type | Single Bolt Clamp |
| Hose O.D. Range | 1 28/64 to 1 36/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Weight | 0.138 LB |
-
Prop 65
| Type | Single Bolt Clamp |
| Hose O.D. Range | 1 28/64 to 1 36/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Weight | 0.138 LB |
Prop 65