applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 8 in |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Operating Pressure [Max] | 50 PSI |
| Fitting Description | Adapters for Welding |
| Material | 356T6 Aluminum |
| Size Designation | 8 in |
| End Type | Weld |
| Weight | 4.0 LB |
-
Prop 65


