- Chemical Booster Hose Type
- 50 ft Length
| Type | Chemical Booster Hose |
| Thread | NST (NH) |
| Pressure | 800 psi |
| Hose Length | 50 ft |
| Length | 50 ft |
| Hose I.D. | 3/4 in |
| Color | Red |
| Hose Size | 3/4 in |
| Coupling Type | Brass Hole Type |
| Hose Application | Chemical Booster Fire Hose |
| Operating Pressure [Max] | 800 PSI |
| Weight | 6.0 LB |

