- Chemical Booster Hose Type
- 100 ft Length
| Hose Length | 100 ft |
| Pressure | 800 psi |
| Thread | NST (NH) |
| Color | Red |
| Hose Size | 1 in |
| Operating Pressure [Max] | 800 PSI |
| Length | 100 ft |
| Coupling Type | Brass Hole Type |
| Hose I.D. | 1 in |
| Hose Application | Chemical Booster Fire Hose |
| Type | Chemical Booster Hose |
| Weight | 63.0 LB |

