Dixon Valve & Coupling
80B10-50HCF
Non-collapsible Chemical Booster Fire Hose
Item #102086970
-
Prop 65
- Non-collapsible Chemical Booster Fire Hose
- 1 in Hose I.D.
- 50 ft Hose Length
- Red
| Hose Application | Chemical Booster Fire Hose |
| Color | Red |
| Hose I.D. | 1 in |
| Hose Length | 50 ft |
| Pressure | 800 psi |
| Weight | 34.5 LB |
-
Prop 65

