Dixon Valve & Coupling
82075LP
Reelcraft® 80000 Series 75 ft Aluminum Spring Driven Hose Reel with Hose
Item #103557931
-
Prop 65
- 75 ft Length
- 1/2 in Hose Inner Diameter
- 150 °F Maximum Temperature Range
| Temperature Range [Max] | 150 °F |
| Length | 75 ft |
| Material | Aluminum |
| Intended Service | Air, Water |
| Inlet Size | 3/4 in NPTF |
| Operating Pressure [Max] | 300 PSI |
| Weight | 91.0 LB |
-
Prop 65

