Dixon Valve & Coupling
82100LP
Reelcraft® 80000 Series 100 ft Aluminum Spring Driven Hose Reel with Hose
Item #103584037
-
Prop 65
- 100 ft Length
- 1/2 in Hose Inner Diameter
- 150 °F Maximum Temperature Range
| Operating Pressure [Max] | 300 PSI |
| Inlet Size | 3/4 in NPTF |
| Intended Service | Air, Water |
| Temperature Range [Max] | 150 °F |
| Material | Aluminum |
| Length | 100 ft |
| Weight | 99.0 LB |
-
Prop 65

