- 0.6875 to 1.50" Hose Capacity
description
- 855 hose crimper includes five dies for crimping 1/4" to 1/2" hoses. Rugged, portable, and easy-to-use, this hose crimper provides "big tool" features at a fraction of the cost.
- 5111A hose crimping machine crimps all sizes
- 1765A air operated hose crimping machine is the mass production tool of choice
- 860 large hose crimper is designed for crimping 1/2" to 1" hoses
features
- Dies are supplied with plain or ribbed crimping surface
- Crimper is delivered completely assembled
- Rugged, portable and easy to use
- Select dies for each hose diameter
- Dies should be selected to match hose size being crimped
| Hose Capacity | 0.6875 to 1.50 |
| Dies Included | Sold Separately |
| Weight | 9.75 LB |
-
Prop 65


