Skip to content Skip to navigation menu
Crimper Die

861-24

Crimper Die
Item #101895745
  • Crimper Die
  • Use w/Crimper #860
  • Use w/Hose 3/8" Gorilla
  • Die Capacity 3/4"
Crimper Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Crimper Die
  • Use w/Crimper #860
  • Use w/Hose 3/8" Gorilla
  • Die Capacity 3/4"

description

  • Designed for long life and can be used to crimp brass or aluminum ferrules.Select the die to match the O.D. of the hose being crimped.
Die Capacity (Hose O.D.) 3/4 in
Use w/ Crimper 860
Use w/ Hoses 3/8" Gorilla
Hose OD 3/4 in, 19.1 mm
Weight 0.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison