- Plated Iron Material
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Hose O.D. Range | 8 1/4 to 8 7/8 |
| Bolt/Screw Type | Hex Head |
| Locking Type | Nut & Bolt |
| Material | Plated Iron |
| Type | Double Bolt |
| Torque | 125 ft lb |
| Saddles | w/Saddles |
| Weight | 4.7 LB |
-
Prop 65


