- 1" Body Size Coupler w/ 1" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Component | Coupler |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 3190 psi |
| Body Size | 1 in |
| Body Material | Steel |
| Connection Size | 1 |
| Series | AG Series |
| Weight | 1.95 LB |
-
Prop 65


