Dixon Valve & Coupling
8EF8-B
E-Series Straight-Through Interchange Coupling
Item #101937487
-
Prop 65
- Coupler
- 1 in Female NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Operating Pressure [Max] | 1200 PSI, 83 Bar |
| Size | 1 in |
| Body Size | 1 in |
| Female Thread Size | 1-11 1/2 |
| End Type | Coupler |
| Burst Pressure | 4,800 PSI, 331 bar |
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 3/4 in |
| Component | Coupler |
| Connection Size | 1 in |
| Material | Brass |
| Body Material | Brass |
| O.D. [Max] | 2 in, 50.8 mm |
| Female Thread | NPTF |
| Connection Type | Female NPTF |
| Length | 2.41 61.2 mm |
| Seal | Nitrile Rubber |
| Weight | 0.99 LB |
-
Prop 65

