Dixon Valve & Coupling
8EM8-B
E-Series Straight-Through Interchange Coupling
Item #103108454
-
Prop 65
- Coupler
- 1 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Body Material | Brass |
| Connection Type | Male NPTF |
| Male Thread | NPTF |
| Burst Pressure | 4,800 PSI, 331 bar |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 1200 PSI, 83 Bar |
| Size | 1 in |
| Connection Size | 1 in |
| End Type | Coupler |
| Component | Coupler |
| Material | Brass |
| Body Size | 1 in |
| Male Thread Size | 1-11 1/2 |
| Weight | 0.89 LB |
-
Prop 65

