Dixon Valve & Coupling
8EM8-S
E-Series 303 Stainless Steel 1 in Straight Through Male Threaded Coupler
Item #103094955
-
Prop 65
- 303 Stainless Steel Material
- 1 in Size
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Material | 303 Stainless Steel |
| End Type | Coupler |
| Male Thread | NPTF |
| Male Thread Size | 1-11 1/2 |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Burst Pressure | 6,800 PSI, 469 bar |
| Size | 1 in |
| Weight | 0.82 LB |
-
Prop 65

