Dixon Valve & Coupling
8ES8-B
E-Series Brass 1 in Straight Through Hose Hose Barb Coupler
Item #101902041
-
Prop 65
- Brass Material
- 1 in Size
- 4.58 in Length
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Size | 1 in |
| Type | Hose Barb Coupler |
| Length | 3 1/4 in |
| End Type | Coupler |
| Hose I.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Body Size | 1 in |
| O.D. [Max] | 1.99 in, 50.5 mm |
| Material | Brass |
| Burst Pressure | 4,800 PSI, 331 bar |
| Operating Pressure | 1700 psi |
| Operating Pressure [Max] | 1200 PSI, 83 Bar |
| Weight | 0.77 LB |
-
Prop 65

