features
- Poppet style shut-off valves
compliances
- 0
| Size | 1 in |
| Length | 4.13 in, 104.9 mm |
| Thread Size | 1-11 |
| Interchange | ISO-B Industrial Interchange |
| Burst Pressure | 16000 PSI, 1100 bar |
| Series | DQC H-Series |
| Thread | Female BSPP |
| Temperature Range [Min] | -40 °F |
| Body Material | Steel |
| O.D. [Max] | 2.49 in, 63.2 mm |
| Hex Size | 1 5/8 in |
| Pipe Thread | BSPP |
| Body Size | 1 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Material | Steel |
| Component | Coupler |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Coupling Configuration | Poppet Valve |
| Connection | Female Pipe Thread |
| Weight | 1.95 LB |

