- 1 in Body Size
- Steel Material
- 1-11 1/2 Thread Size
- Female NPTF Thread
- 2.49 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Burst Pressure | 16000 psi, 1100 bar |
| Material | Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Hex Size | 1 5/8 in |
| Length | 4.13 in, 104.9 mm |
| Thread Size | 1-11 1/2 |
| Body Size | 1 in |
| O.D. [Max] | 2.49 in, 63.2 mm |
| Series | DQC H-Series |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| Weight | 1.789 LB |
-
Prop 65


