features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
compliances
- 0
| Material | Steel |
| Interchange | Flush Face |
| O.D. [Max] | 2.29 in, 58.2 mm |
| Size | 1 in |
| Thread Size | 1-11 |
| Body Size | 1 in |
| Thread | Female BSPP |
| Component | Coupler |
| Pressure Rating | See Product Details |
| Included | HT-Series Flushface Seal Kit |
| Length | 4.24 in, 107.7 mm |
| Series | DQC HT-Series |
| Pipe Thread | BSPP |
| Hex Size | 1 3/4 in |
| Body Material | Steel |
| Connection | Female Pipe Thread |
| Weight | 2.67 LB |
-
Prop 65


