- 1' Body Size Coupler
- 1" Female NPTF
- Steel
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Series | DQC HT-Series |
| Connection Size | 1 |
| Size | 1 in |
| O.D. [Max] | 2.29 in, 58.2 mm |
| Material | Steel |
| Pipe Thread | NPT / NPTF |
| Component | Coupler |
| Connection | Female Pipe Thread |
| Interchange | Flush Face |
| Length | 4.24 in, 107.7 mm |
| Operating Pressure [Max] | 5,000.0 psi |
| Body Material | Steel |
| Thread Size | 1-11 1/2 |
| Connection Type | Female NPTF |
| Hex Size | 1 3/4 in |
| Included | HT-Series Flushface Seal Kit |
| Body Size | 1 in |
| Pressure Rating | See Product Details |
| Thread | Female NPTF |
| Weight | 2.69 LB |
-
Prop 65


