features
- Poppet style shut-off valve
compliances
- 0
| Size | 1 in |
| O.D. [Max] | 2.1 in, 53.3 mm |
| Body Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Included | K-Series ISO-A Interchange Coupler Seal Kit |
| Body Material | Steel |
| Burst Pressure | 12400 PSI, 850 bar |
| Series | DQC K-Series |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Hex Size | 1 5/8 in |
| Component | Automatic Coupler |
| Material | Steel |
| Interchange | ISO-A 5600 Interchange |
| Thread | Female BSPP |
| Thread Size | 1-11 |
| Length | 3.88 in, 98.6 mm |
| Connection | Female Pipe Thread |
| Weight | 1.42 LB |
-
Prop 65


