- 1 in Body Size
- 1-11 1/2 Thread Size
- Female NPTF Thread
- 2.10 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Temperature Range [Max] | 250 °F |
| Length | 3.88 in, 98.6 mm |
| Series | DQC K-Series |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Body Size | 1 in |
| O.D. [Max] | 2.10 in, 53.3 mm |
| Material | Steel |
| Hex Size | 1 5/8 in |
| Thread Size | 1-11 1/2 |
| Burst Pressure | 12400 psi, 850 bar |
| Weight | 1.45 LB |
-
Prop 65


