Dixon Valve & Coupling
8STBF10-SS
DQC ST-Series Heavy Duty Female 1 in Flushface Coupler
Item #103139293
-
Prop 65
- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel Material
| O.D. [Max] | 2.73 in, 69.3 mm |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Burst Pressure | 18500 PSI, 1250 bar |
| Thread Size | 1 1/4-11 |
| Connection | Female Pipe Thread |
| Size | 1 in |
| Series | DQC ST-Series |
| Material | 316 Stainless Steel |
| Thread | Female BSPP |
| Interchange | Snap-Tite 71 Interchange |
| Length | 3.67 in, 93.2 mm |
| Hex Size | 2 in |
| Weight | 2.84 LB |
-
Prop 65

