- 1 in Size
- Aluminum Material
| Series | DQC ST-Series |
| Material | Aluminum |
| Interchange | Snap-Tite 71 Interchange |
| Size | 1 in |
| Component | Dust Plug |
| Weight | 0.43 LB |
-
Prop 65
| Series | DQC ST-Series |
| Material | Aluminum |
| Interchange | Snap-Tite 71 Interchange |
| Size | 1 in |
| Component | Dust Plug |
| Weight | 0.43 LB |
Prop 65