- Female Pipe Thread Connection
- 1 in Size
- Steel Material
| Interchange | Snap-Tite 71 Interchange |
| Material | Steel |
| Thread Size | 1 1/4-11 1/2 |
| Size | 1 in |
| O.D. [Max] | 2.73 in, 69.3 mm |
| Length | 3.67 in, 93.2 mm |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Series | DQC ST-Series |
| Burst Pressure | 19400 PSI, 1300 bar |
| Hex Size | 2 in |
| Operating Pressure [Max] | 7500 PSI, 500 bar |
| Thread | Female NPTF |
| Weight | 3.27 LB |
-
Prop 65


