Dixon Valve & Coupling
8STF8-SS
SUPERSEDED TO DIXO_8STF8-SS, MTRL - 111049854
Item #101936188
-
Prop 65
- Female Pipe Thread Connection
- 1 in Size
- 316 Stainless Steel Material
| Connection | Female Pipe Thread |
| Material | 316 Stainless Steel |
| Length | 3.33 in, 84.6 mm |
| Interchange | Snap-Tite 71 Interchange |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Series | DQC ST-Series |
| O.D. [Max] | 1.55 in, 39.3 mm |
| Hex Size | 2 in |
| Thread Size | 1-11 1/2 |
| Burst Pressure | 18500 PSI, 1250 bar |
| Thread | Female NPTF |
| Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Weight | 2.84 LB |
-
Prop 65

